1-1/2 in. Chrome Plated Steel High Box Escutcheon
1-1/2 in. Chrome Plated Steel High Box Escutcheon
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- High Box
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1-7/8 in
- Material:
- Steel