1/2 x 3/4 in. FIP x MIP Adapter
1/2 x 3/4 in. FIP x MIP Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Brass adapter 1/2" FIP x 3/4" MIP x 3/4" MHT
Specifications
- End Connection 1:
- MGHT
- End Connection 2:
- MPT
- End Connection 3:
- FIPS
- End Connections:
- MGHT x MPT x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter
- Material:
- Brass