3/4 in. Brass and Rubber Urinal Spud
3/4 in. Brass and Rubber Urinal Spud
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Product Type:
- Brass and Rubber Urinal Spud
- WaterSense Labeled:
- No