3/4 in. FHT Hose Cap
3/4 in. FHT Hose Cap
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Faucet Part Type:
- Cap
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Hose Cap, Straight
- Material:
- Brass
- Product Type:
- Hose Cap
- WaterSense Labeled:
- No