4-3/8 in. Stainless Steel Square Tile Shower Drain
4-3/8 in. Stainless Steel Square Tile Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square tile square for shower drain
Specifications
- Drain Base Material:
- Stainless Steel
- Grate Diameter:
- 4-3/8 in
- Length:
- 4-3/8 in