Plumbing Products

Brass Plated Steel Closet Bolt

Part #PC6BO  |  Manufacturer Part #C-6BO

Material:

Brass Plated Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 1/4 in

Fits Pipe Size: 1/4 in

Length: 3-1/2 in

Material: Brass Plated Steel

WaterSense Labeled: No