Plumbing Products

Sure Grip 1 in. Metal Shallow Box Escutcheon in Chrome

Part #PPF8S  |  Manufacturer Part #PF-8S

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Sure Grip

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: IPS

Escutcheon Style: Shallow Box

Fits Pipe Size: 1 in

Material: Metal