2 in. Metal Hinged Escutcheon in Chrome

You last purchased this on
 
Plumbing Products

Sure Grip 2 in. Metal Hinged Escutcheon in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plumbing Products

Sure Grip 2 in. Metal Hinged Escutcheon in Chrome

  • Fast #
  • Part #PPF36
  • Item #1329407
  • Manufacturer Part #PF-36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Sure Grip
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Hinged
FM Approved:
No
Fits Pipe Size:
2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
UL Listed:
No