Plumbing Products Sure Grip 5/8 in. OD Sure Grip Flange Polished Chrome

PPF5S

Manufacturer Part #: PF-5S

Color/Finish

(Pricing is for Chrome)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Sure Grip
Color Finish
Chrome
Color Finish Category
Chromes
Fits Pipe Size
5/8 in
Material
Metal

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday