32 oz. No Amber Onyx Trigger Sprayer Cleaner
Plus® 32 oz. No Amber Onyx Trigger Sprayer Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cuts through tough dirt, grease and grime to leave an unbeatable streak-free shine on any surface
- Versatile for cleaning glass and hard-surfaces
- This product does not contain ammonia so there are no lingering or offensive odors
- Saves time and money because it can be used on a variety of surfaces
Documents
Specifications
- Capacity:
- 32 oz
- Collection:
- Plus®
- Color Finish Name:
- Blue
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Floral
- Size:
- 32 oz