3/4 in. Bronze Threaded Check Valve

You last purchased this on
 
Pokorney

Series 3000 3/4 in. Bronze Threaded Check Valve

This product requires certification to purchase.
You last purchased this on
 
Pokorney

Series 3000 3/4 in. Bronze Threaded Check Valve

  • Fast #
  • Part #P3034BSV
  • Item #2308264
  • Manufacturer Part #3034BSV
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Special design permits light-weight stamped stainless steel disc to open fully, providing full flow with minimum resistance
  • Non-scuffing disc mechanism has free action at all times
  • Pokorney vacuum check valves are designed and engineered for the unique problems of the vacuum field
  • Each valve is individually tested before shipment over a range from 0 to 50 psi back pressure and must show zero leakage at all pressures
  • Noiseless, ruggedly constructed Pokorney Vacuum Valves have a high safety factor
  • Positive shut-off even at minimum flow is assured by unique elastomeric permanently molding facing (Viton or Ethylene Propylene - EPDM, or Teflon) on specially designed stainless steel disc
  • Requires Certification

Specifications

Application:
Vacuum
Clean Bagged:
No
Collection:
Series 3000
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
IAPMO Listed -:
No
Length:
2-3/4 in
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
50 psi
UL Listed:
No
Valve Body Material:
Bronze
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Seat Material:
FKM
Valve Size:
3/4 in
Valve Type:
Check Valve