0 items

Pollardwater Digital Pressure Logger

PGHTPR

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Digital pressure logger records changes in water pressure helping pinpoint causes of drops and surges
  • Perfect for homeowner complaints on pressure loss
  • Pressure sensor includes built in diaphragm seal
  • Software and USB cable not included
  • Stores up to 32,512 sample points
  • User selectable sample intervals from 10 seconds to 24 hours
  • Water resistant case
  • Waterproof case and 5 year battery

SPECIFICATIONS

End Connection 1
GHT
End Connections
GHT
High Pressure
150
Low Pressure
0
Material
Stainless Steel
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday