Pollardwater

1-1/2 in. x 50 ft. Single Jacket Mill Discharge Hose MxF NPSM

Part #PXAB1130JMFT  |  Manufacturer Part #XAB11301.5MFT

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Male and female NPSH connects
  • Designed as a general purpose discharge hose
  • Black SBR age resistant tube
  • Single jacket white polyester cover
  • Will not absorb moisture
  • Rolls up flat for easy storage

Specifications

Color Finish: White

Diameter: 1-1/2 in

End Connection 1: MNPSH

End Connection 2: FNPSH

End Connections: MNPSH x FNPSH

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Inside Diameter: 1-1/2 in

Length: 50 ft

Material: [Rubber, Plastic]

Material Type: Polyester

Maximum Pressure: 150 psi

Type: Discharge Hose

UL Listed: No