Pollardwater

1-1/4 in. Wrench

Part #PP66001  |  Manufacturer Part #P66001

Drive Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged, heavy duty wrench comes with 1-1/4" socket for use on 4" through 24" MJ pipe and fittings
  • Bolt Thru® design for tightening long bolts without bottoming out
  • Ergonomic non-slip grip
  • Can be used with a wide range of square and hex sockets (sold separately)
  • Reversing control in head

Specifications

Color Finish: Black

Drive Size: 1-1/4 in

Length: 12 in

Tool Type: Ratchet