1 in. Iron Pipe Adapter for PP645 Aqua-Stop
1 in. Iron Pipe Adapter for PP645 Aqua-Stop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows Aqua-Stop to work with 1" round port curb valves on iron pipe
- Adapter kit for 1" iron tube
Specifications
- Brand Model Compatibility:
- PP645 Aqua-Stop
- Diameter:
- 1 in
- MA Approved -:
- No
- Tool Type:
- Rubber and Adapter Kit
- Type:
- Pipe Adapter
- WaterSense Labeled:
- No