10 ft. T-Handle Swivel Gate Valve Key

Part #PP545010  |  Item #4936948  |  Manufacturer Part #P545010

Call for Pricing EACH

Length:

10 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Most popular Heavy duty valve key, with a convenient swivel bottom to turn operating nuts that are not perpendicular to the key
  • Extremely strong, drop forged socket stands up to the toughest jobs
  • Design of the socket allows mud and debris to exit through the top of the socket, providing a snug fit on the nut
  • High-strength swivel socket helps reach tilted valves and non-vertical valve boxes
  • Swivel socket is precision machined from high grade bar stock
  • Durable, epoxy coat applied for corrosion resistance
  • Key is manufactured with lightweight, high-strength tubing per ASTM A513

Specifications

Adjustable: No

Handle Type: T-handle

Length: 10 ft

MA Approved: No

Number of Tools Included: 1

Product Type: Valve Key

Tool Type: Gate Valve Key with Swivel Socket

Valve Type: Gate Valve

WaterSense Labeled: No