10 ft. Gate Valve Key with Ring Handle
10 ft. Gate Valve Key with Ring Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid ring holds up under the most demanding situations and will fit most digging bars
- Extremely strong drop forged socket stands up to the toughest jobs
- Large, heavy duty ring allows user to insert large bars to provide extra leverage
- Socket is investment cast AISI 1045 carbon steel per ASTM A781
- Durable epoxy coat applied for corrosion resistance
- Our key is manufactured with lightweight, high strength tubing per ASTM A513
- Slim design allows key to be stored conveniently
- Design of the socket allows mud and debris to exit through the top of the socket
Specifications
- ASTM:
- ASTM A-513, ASTM A-781
- Length:
- 10 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- Product Type:
- Valve Key
- Tool Type:
- Key Wrench
- Type:
- Gate Valve Key with Ring Handle
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No