10 in. Dowsing Rod Set

Part #PP81610  |  Item #4114020  |  Manufacturer Part #P81610

Call for Pricing EACH

Length:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed and produced by an experienced Dowsing instructor
  • Used worldwide by persons who understand the principles and techniques of dowsing.
  • Classic L-rod design with 10" long brass rods that swivel freely within ball bearing equipped copper handles
  • Set of 2 dowsing rods in a durable plastic case

Specifications

Application: Detection

Length: 10 in

MA Approved: No

Material: [Brass, Plastic]

Package Quantity: Set of 2

Product Type: Rod

Tool Type: Dowsing Rods

WaterSense Labeled: No