10 lb. Ultra-Grease Block

Part #PGB10LB  |  Item #7073272  |  Manufacturer Part #GB10LB

Call for Pricing EACH

Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Greatly reduces grease, fat and oil accumulation
  • Simple and safe to use
  • Decreased jetting and grease disposal costs
  • Ultra-grease block is a bacteria filled slow release block used for digesting organics such as grease, fats and oils in lift stations, wet wells, etc
  • Ultra-grease blocks offer 24 hour continuous waste digestion by simply hanging the block about half-way into the lift station water, adjacent from the highest flow areas
  • The block dissipates in 30-90 days in normal water flow rates
  • Standard blocks and red, premium
  • Continuous dosage by hanging the block half-way into the lift station water, adjacent to the highest flow
  • Rope for hanging is included

Documents

Specifications

Application: Filtration

Color Finish Category: Reds

MA Approved: No

Material: Grease

Size: 10 lb

WaterSense Labeled: No