100 psi Inspection Pressure Test Gauge (Less Case)
100 psi Inspection Pressure Test Gauge (Less Case)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This gauge measures both static and residual water pressure in psi
- It may be attached to any plain or threaded faucet without tools
- Fits on faucet or outside hose outlet
- MNPT 1/8" top mount
- Gauge is 2-1/2" liquid filled
- Use the rubber grommet for a quick push-test inside the house
Specifications
- Application:
- Residential
- End Connection 1:
- GHT
- End Connections:
- GHT
- MA Approved -:
- No
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Product Type:
- Pressure Test Gauge
- WaterSense Labeled:
- No