100 psi Residential Leak Kit
DuraSond 100 psi Residential Leak Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Test pressure and find leaks
- Great for customer complaint tracking
- 100 psi max pressure
- Unique adapter connects to hose bibb and kitchen faucet
- Next time a customer complains about water leaks send one of these units out first, instead of your valuable personnel
- It also includes a Sonoscope for listening for leaks in service lines and meter installations
- This kit will let your customers give you a reading of the pressure differences outside their house at the hose bibb and inside their house at the faucet
Specifications
- Application:
- Leak Survey
- Battery Size:
- C
- Battery Type:
- Alkaline
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- DuraSond
- Color Finish Name:
- Silver
- Diameter:
- 1-1/2 in
- Power Source:
- Battery
- Pressure - High:
- 100
- Product Type:
- Residential Leak Kit
- Size:
- 12 in x 8 in x 3-1/2 in
- Waterworks Application:
- Locate
- Weight:
- 2 lb