0 items

Pollardwater 11 in. Out Of Service Hydrant Disk

PP685

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Call for quantity discounts
  • Custom hydrant disks are available
  • Disk reads: Out of service
  • Fits 4" or 4-1/2" hydrant nozzle
  • Highly visible graphics are easy to read
  • Made of durable HDPE
  • Unaffected by abuse or severe temperature changes
  • Visually identifies unusable hydrants
  • Warns against hookup in cases of emergency

SPECIFICATIONS

Color Finish
White/Red
Diameter
11 in
Lettering
OUT OF SERVICE
Material
Plastic
Material Type
HDPE

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday