12 ft. Gate Valve Ring Handle Key
12 ft. Gate Valve Ring Handle Key
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid ring holds up under the most demanding situations and will fit most digging bars
- Extremely strong drop forged socket stands up to the toughest jobs
- Large, heavy duty ring allows user to insert large bars to provide extra leverage
- Socket is investment cast AISI 1045 carbon steel per ASTM A781
- Durable epoxy coat applied for corrosion resistance
- Our key is manufactured with lightweight, high strength tubing per ASTM A513
- Slim design allows key to be stored conveniently
- Design of the socket allows mud and debris to exit through the top of the socket
Specifications
- ASTM:
- ASTM A-513, ASTM A-781
- Coating:
- Powder Coated
- Color Finish Category:
- Blues
- Length:
- 12 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- Type:
- PP54404
- WaterSense Labeled:
- No
- Weight:
- 20 lb