#14 Hex Nut
#14 Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement parts for curb and valve box cleaners
Specifications
- BAA Compliant:
- No
- Drive Type:
- Hex
- IAPMO Listed -:
- No
- Product Type:
- Hex Nut
- Size:
- #14
- Thread Size:
- 18 mm
- Width:
- 5/16 in