144 in. Telescoping Gate Key with Fixed Handle

Part #PP54801  |  Item #3196461  |  Manufacturer Part #P54801

$ 129.75 EACH

Length:

7 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable in length, these keys allow you to access deep operating nuts, and then telescope the key down for easy storage
  • Extremely strong drop forged socket stands up to the toughest jobs
  • Design of the socket allows mud and debris to exit through the top of the socket
  • High strength swivel socket helps reach tilted valves and non-vertical valve boxes
  • Robust, fixed t-handle provides secure grip
  • Durable epoxy coat applied for corrosion resistance
  • Socket is investment cast AISI 1045 carbon steel per ASTM A781

Specifications

ASTM Specifications: [ASTM A-513, ASTM A-781]

Adjustable: Yes

Coating: Powder Coated

Color Finish: Blue

Color Finish Category: Blues

Handle Type: T-handle

Length: 7 ft

Material: Carbon Steel

Number of Tools Included: 1

Product Type: Valve Key

Tool Type: Key Wrench

Type: Telescoping Gate Valve Key

Valve Type: Gate Valve

Waterworks Application: Water