Pollardwater
144 in. Telescoping Gate Key with Swivel Nut and Fixed Handle
Part #PP54801SWIV | Item #4930399 | Manufacturer Part #P54801SWIV
Length:
7 ftProduct Details
- Adjustable in length, these keys allow you to access deep operating nuts, and then telescope the key down for easy storage
- Extremely strong drop forged socket stands up to the toughest jobs
- Design of the socket allows mud and debris to exit through the top of the socket
- Robust, fixed t-handle provides secure grip
- High strength swivel socket helps reach tilted valves and non-vertical valve boxes
- Swivel socket is precision machined from high grade bar stock
- Durable epoxy coat applied for corrosion resistance
- Socket is investment cast AISI 1045 carbon steel per ASTM A781
Specifications
ASTM Specifications: [ASTM A-513, ASTM A-781]
Adjustable: Yes
Brand Model Compatibility: Joseph G. Pollard Gate Valve with 2 in Square Nut
Coating: Powder Coated
Color Finish: Blue
Color Finish Category: Blues
Handle Type: T-handle
Length: 7 ft
Material: Carbon Steel
Product Type: Valve Key
Tool Type: Telescoping Gate Valve Key
Valve Type: Gate Valve
Waterworks Application: Water