16 ft. Telescoping Inspection Mirror with Fiberglass Handle
16 ft. Telescoping Inspection Mirror with Fiberglass Handle
Frequently Purchased Together
Product Details
- Safely and quickly inspect manholes
- These telescopic inspection mirrors are rugged, versatile and easy to use
- Avoid entering confined spaces
- Allows inspection of manholes and other confined spaces without exposing the worker to the dangers of confined space entry
Specifications
- GSA Approved:
- No
- Handle Length (in):
- 192 in
- Handle Material:
- Fiberglass
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Telescoping Inspection Mirrors
- Thickness:
- 1/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 10 in