160 psi Pressure Test Kit and Case
160 psi Pressure Test Kit and Case
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes with quality case to protect your kit
- Pressure readings are easier with the right gauge for the job
- Fits on standard garden hose bibb
- High quality gauges with quick connections
- Also included quick connection fittings and ght adapter in a case
- Kit includes 1 each 60 psi, 100 psi, 160 psi gauges
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- GHT
- End Connections:
- GHT
- MA Approved -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi, 100 psi, 160 psi
- WaterSense Labeled:
- No