160 psi Residential Leak Kit

You last purchased this on
 
Pollardwater

HD Series 160 psi Residential Leak Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

HD Series 160 psi Residential Leak Kit

  • Fast #
  • Part #PP671681
  • Item #4930267
  • Manufacturer Part #P671681
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Test pressure and find leaks
  • Great for customer complaint tracking
  • 160 psi max pressure
  • Unique adapter connects to hose bibb and kitchen faucet
  • Next time a customer complains about water leaks send one of these units out first, instead of your valuable personnel
  • It also includes a Sonoscope for listening for leaks in service lines and meter installations
  • This kit will let your customers give you a reading of the pressure differences outside their house at the hose bibb and inside their house at the faucet
  • Requires Certification

Specifications

Application:
Leak Survey
Battery Size:
AAA
Battery Type:
Alkaline
Case Included:
Yes
Case Material:
Plastic
Collection:
HD Series
Color Finish Name:
Silver
Diameter:
3/4 in
Power Source:
Battery
Pressure - High:
160
Product Type:
Residential Leak Kit
Size:
12 in x 8 in x 3-1/2 in
Waterworks Application:
Locate
Weight:
3.3 oz