Pollardwater

2-1/2 in. Pressure Test Kit with Case

Part #PP67130  |  Manufacturer Part #P67130

Diameter:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits on standard garden hose bibb
  • Comes with quality case to protect your kit
  • Pressure readings are easier with the right gauge for the job
  • Kit includes 1 each 60 psi, 100 psi, 160 psi, 200 psi gauges
  • Also included quick connection fittings and ght adapter in a case
  • High quality gauges with quick connections

Specifications

Diameter: 2-1/2 in

End Connection 1: GHT

End Connections: GHT

Maximum Pressure: [60 psi, 100 psi, 160 psi, 200 psi]

NSF Certified: No