200 psi Residential Leak Kit

Part #PP671682  |  Item #4930274  |  Manufacturer Part #P671682

Call for Pricing EACH

Maximum Pressure

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Test pressure and find leaks
  • Great for customer complaint tracking
  • This kit will let your customers give you a reading of the pressure differences outside their house at the hose bibb and inside their house at the faucet
  • It also includes a sonoscope for listening for leaks in service lines and meter installations
  • Unique adapter connects to hose bibb and kitchen faucet
  • Next time a customer complains about water leaks send one of these units out first, instead of your valuable personnel

Specifications

Application: Residential

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Low Pressure: 0

MA Approved: No

NSF Certified: No

Tool Type: Leak Detector

WaterSense Labeled: No