Pollardwater
25 lb.
Part #PJL100 | Item #7073259 | Manufacturer Part #JL-100
Call for Pricing
EACH
Size:
25 lbProduct Details
- Metabolizes and consumes sewer grease
- Dramatically reduces line blockages and improves flow
- Allows for less frequent maintenance
- Packaged in ready to use 8 oz water-soluble bags
- Control bacteria works to control grease in your collection system by establishing a beneficial bio-film which consumes grease buildup
- Use in conjunction with PJC200 for most effective results
Documents
Specifications
Application: Filtration
MA Approved: No
Material: Grease
Size: 25 lb
WaterSense Labeled: No