Pollardwater

27 in. Standard Combo Shut-Off Key

Part #PP531STANDARD  |  Manufacturer Part #P531STANDARD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Key fits both pentagon bolted lid and curb box rod without swapping tools
  • Pentagon socket used to unlock buffalo style curb box lids
  • Socket also designed to operate curb stop rods
  • Works on Mueller style lids
  • Pointed T-handle ends can be used to break hard soil and pry open lids
  • Swivel option allows operation within tilted curb boxes

Specifications

Brand Model Compatibility: Joseph G. Pollard Buffalo Style Curb Box

Coating: Powder Coated

Handle Type: Chisel Point

Material: Carbon Steel

Type: Combination Shut Off Key

Weight: 3.5