0 items

Pollardwater 3-1/2 in. Pitot with Gauge

PP6596

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handheld pitot and hydrant flow testing
  • Quick disconnect makes easy work of switching gauges

SPECIFICATIONS

Color Finish
Chrome Plated
Diameter
3-1/2 in
FM Approved
No
Handle Material
Brass
High Pressure
60
Low Pressure
0
Material
Brass, Copper
NSF Certified
No
Type
Pitot with Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday