3 ft. Steel T-handle Curb Box Key
3 ft. Steel T-handle Curb Box Key
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Operates curb stops and valves
- Slim shaft design fits Buffalo type curb boxes
- Heavy duty curb stop shut-off keys
- Tool maximum diameter is 1-1/4 in and will not go down hole less than 1-1/2 in diameter
Specifications
- Bare Tool or Kit:
- Bare Tool
- Fits Pipe Size:
- 3/4 in - 1 in
- Handle Material:
- Steel
- Handle Type:
- T-handle
- Length:
- 3 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Curb Box Key
- Weight:
- 5 lb