3/1/2 ft. - 6-1/2 ft. Adjustable/Extendable Key

Part #PP523  |  Item #3612987  |  Manufacturer Part #PP523

Call for Pricing EACH

Length:

6-1/2 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Unique design of this tool makes it easy to use, yet it is compact for storage and transport
  • Fits neatly in small utility trucks or your car's trunk
  • Adjustable space saving key is nine keys in one small package
  • Extendable and ergonomic
  • Adjustable key is 9 tools in 1
  • 3-1/2 ft two-hole curb box lid key
  • Adjustable length curb key for 3/4" and 1" curb stops
  • Adjustable length valve key for 2" op nuts

Specifications

Adjustable: Yes

Length: 6-1/2 ft

MA Approved: No

Size: 3/1/2 ft. - 6-1/2 ft.

Tool Type: Adjustable Space Saving Key

WaterSense Labeled: No