36 in. Straight Manhole Cover Hook
36 in. Straight Manhole Cover Hook
Frequently Purchased Together
Product Details
- Tapered end makes it easier to get into pick holes
- Strong and lightweight
- Manhole cover hook with straight handle
- Manufactured from 5/8 in hex steel
Specifications
- Application:
- Manholes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Handle Type:
- Straight
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Tool Type:
- Hook
- WaterSense Labeled:
- No
- Width:
- 5/8 in