4-1/2 in. Pumper Nozzle Flusher with hose

Part #PGODZILLER  |  Item #4936636  |  Manufacturer Part #GODZILLER

Call for Pricing EACH

Fitting Sizes:

4-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economy priced
  • Quick release cam lock fittings swivel for left or right hook ups
  • Swivels up and down to direct flow - point the hitch mounted flusher up and it flushes up - turn it over and it will flush down
  • Godziller eliminates the need to mount a diffuser at each hydrant
  • The diffuser remains on the truck and offers the convenience of right and left hookups, thus discharging directly into gutters with high-volume water flow
  • Great for discharge from the draining of water tanks or where you want to completely flush mains
  • Fits directly into the class 3 trailer hitch of most trucks

Specifications

End Connection 1: NST

End Connections: NST

Fitting Size 1: 4-1/2 in

Fitting Sizes: 4-1/2 in

Flow Rate: 2500 gpm

MA Approved: No

Product Type: Diffuser

Size: 4-1/2 in

WaterSense Labeled: No