4 - 12 in. Steel BFP Valve Setter

Part #PP572  |  Item #502035  |  Manufacturer Part #P572

$ 77.50 EACH

Valve Size:

4 in - 12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal valve tong will hold a gate valve straight and steady during installation
  • Fits 4" to 12" valves
  • Has 2" opening for operating nut

Specifications

Material: Steel

NSF Certified: No

UL Listed: No

Valve Size: 4 in - 12 in