Pollardwater
4 ft. Gate Valve T-Handle Key
Part #PP54504 | Item #4930199 | Manufacturer Part #P54504
$
56.75
EACH
(Pricing is for 4 ft)
Length
Product Details
- Most popular Heavy duty valve key, with a convenient swivel bottom to turn operating nuts that are not perpendicular to the key
- Extremely strong, drop forged socket stands up to the toughest jobs
- Design of the socket allows mud and debris to exit through the top of the socket, providing a snug fit on the nut
- High-strength swivel socket helps reach tilted valves and non-vertical valve boxes
- Robust, fixed t-handle provides secure grip
- Durable, epoxy coat applied for corrosion resistance
- Key is manufactured with lightweight, high-strength tubing per ASTM A513
Specifications
ASTM Specifications: [ASTM A-513, ASTM A-781]
Coating: Powder Coated
Color Finish: Blue
Color Finish Category: Blues
Handle Type: T-handle
Length: 4 ft
Material: Carbon Steel
Number of Tools Included: 1
Tool Type: Heavy Duty Gate Valve Key
Valve Type: Gate Valve