Pollardwater

4 ft. T-handle Shutoff Key

Part #PP538SW  |  Manufacturer Part #P538SW

Height:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty curb stop shut-off keys
  • Socket works on 1-1/4 in and 2 in curb stops
  • Socket opening: 0.75 in
  • Robust provides secure grip
  • Slim shaft design fits buffalo type curb boxes
  • Swivel connection allows you to work with tilted curb boxes and misaligned curb stops
  • Swivel is precision machined from high grade carbon steel bar

Specifications

ASTM Specifications: ASTM A-513, ASTM A-781

Coating: Powder Coated

Color Finish: Blue

Fits Pipe Size: 1-1/4 in - 2 in

Handle Type: T-handle

Height: 4 ft

Material: Carbon Steel

Tool Type: Key

Waterworks Application: Water

Width: 20 in