4 ft. Valve Stem Extension Key Fixed with Swivel
4 ft. Valve Stem Extension Key Fixed with Swivel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With 2" square nut on top end and 2" square swivel socket on the bottom
- Gate valve extensions for underground valves
Specifications
- Height:
- 4 ft
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Valve Stem Extension Key Fixed
- Tool Type:
- Valve Stem Extension
- WaterSense Labeled:
- No