Pollardwater

4 ft. x 1 in. Curb Box Thread Key

Part #PP51601  |  Manufacturer Part #P51601

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use on two hole type curb boxes
  • Rethread curb box tops in the field instead of replacing
  • Large t-handle wrench provides enough leverage to thread even the toughest tops

Specifications

Coating: Powder Coated

Handle Type: T-handle

Height: 4 ft

Material: Steel

Size: 1 in

Tool Type: Rethreader