Pollardwater

4 in. TruckFlush Diffuser with Hose

Part #PTRUCKFLUSH  |  Manufacturer Part #TRUCKFLUSH

Fitting Sizes:

4 in x 4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allows for high velocity flushing to maximize scouring power of water mains
  • Connects to a 2" square receiver hitch
  • 4" Female Quick Connect
  • Dechlorinates potable water (2 ppm Cl2 or less) with the addition of a PTFDECHLORKIT and Vita-D-Chlor™ tablets
  • Flow Rate: Up to 2500 gpm
  • Removable top allows for easy access to dechlorination basket
  • Designed and tested for use with Vita-D-Chlor ™ tablets
  • Comes with 15' Red Rubber Hose, 4-1/2" Female NST x 4" Male Quick Connect Coupling

Documents

Specifications

End Connection 1: Female Quick Connect

End Connection 2: Female NST

End Connections: Female Quick Connect x Female NST

Fitting Size 1: 4 in

Fitting Size 2: 4-1/2 in

Fitting Sizes: 4 in x 4-1/2 in

Flow Rate: 2500 gpm

Height: 14-1/2 in

Length: 18-1/2 in

Tool Type: Diffuser

Type: Dechlorinating Diffuser

Weight: 118

Width: 23-1/2 in