Pollardwater
5 ft. - 9 ft. Adjustable/Extendable Key
Part #PP52301 | Item #4931754 | Manufacturer Part #P52301
$
145.00
EACH
Length:
9 ftProduct Details
- Unique design of this tool makes it easy to use, yet it is compact for storage and transport
- Fits neatly in small utility trucks or your car's trunk
- Adjustable space saving key is nine keys in one small package
- Extendable and ergonomic
- Adjustable key is 9 tools in 1
- 3-1/2 ft two-hole curb box lid key
- Adjustable length curb key for 3/4 in and 1 in curb stops
- Adjustable length valve key for 2 in op-nuts
Specifications
Adjustable: Yes
Coating: Powder Coated
Length: 9 ft
Material: Carbon Steel
Number of Tools Included: 1
Size: 5 ft. - 9 ft.
Tool Type: Adjustable Space Saving Key