5 ft. Carbon Steel T-Handle Gate Valve Key with Swivel Socket
5 ft. Carbon Steel T-Handle Gate Valve Key with Swivel Socket
Frequently Purchased Together
Product Details
- Extremely strong drop forged socket stands up to the toughest jobs
- Design of the socket allows mud and debris to exit through the top of the socket
- Our most popular heavy duty valve key, with a convenient swivel bottom to turn op nuts that are not perpendicular
- Our key is manufactured with lightweight, high strength tubing per ASTM A513
- Swivel socket is precision machined from high grade bar stock
- Durable epoxy coat applied for corrosion resistance
- High strength swivel socket helps reach tilted valves and non-vertical valve boxes
- Robust, fixed t-handle provides secure grip
- Socket is investment cast AISI 1045 carbon steel per ASTM A781
Specifications
- ASTM:
- ASTM A-513, ASTM A-781
- Coating:
- Powder Coated
- Color Finish Category:
- Blues
- Handle Type:
- T-handle
- Length:
- 5 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- Type:
- Gate Valve Key with Swivel Socket
- WaterSense Labeled:
- No