Pollardwater
5 ft. Gate Valve Key
Part #PP54729 | Item #4936973 | Manufacturer Part #P54729
Call for Pricing
EACH
Length
Product Details
- Perfect for worn, stripped, slightly rounded and rusted operating nuts
- Works on new 2” nuts as well
- Mud and debris can exit top of socket
- Tapered socket interior fits the most stubborn nut that you will run into
Specifications
Coating: Powder Coated
Handle Type: T-handle
Length: 5 ft
MA Approved: No
Material: Carbon Steel
Type: Millennium Gate Valve Key
WaterSense Labeled: No