6 ft. Gate Valve Key
6 ft. Gate Valve Key
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works on new 2” nuts as well
- Mud and debris can exit top of socket
- Perfect for worn, stripped, slightly rounded and rusted operating nuts
- Tapered socket interior fits the most stubborn nut that you will run into
Specifications
- Coating:
- Powder Coated
- Handle Type:
- T-handle
- Length:
- 6 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- Type:
- Millennium Gate Valve Key
- WaterSense Labeled:
- No