6 ft. Service Box Cleaner
6 ft. Service Box Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Removes dirt, stones and other debris from service boxes without digging up the box
- Positive, push button control of solid spoons for 2" to 3" boxes
- Mechanical cleaner uses metal scoops to reach into the valve box to get debris out
Specifications
- Length:
- 6 ft
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Service Box Cleaner
- WaterSense Labeled:
- No