6 ft. T-Handle Gate Valve Key with Swivel Socket

Part #PP545SWIV  |  Item #4930389  |  Manufacturer Part #P545SWIV

Call for Pricing EACH

Length:

6 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Our most popular heavy duty valve key, with a convenient swivel bottom to turn op nuts that are not perpendicular
  • Extremely strong drop forged socket stands up to the toughest jobs
  • Design of the socket allows mud and debris to exit through the top of the socket
  • Robust, fixed t-handle provides secure grip
  • High strength swivel socket helps reach tilted valves and non-vertical valve boxes
  • Swivel socket is precision machined from high grade bar stock
  • Durable epoxy coat applied for corrosion resistance
  • Our key is manufactured with lightweight, high strength tubing per ASTM A513
  • Socket is investment cast AISI 1045 carbon steel per ASTM A781

Specifications

ASTM Specifications: [ASTM A-513, ASTM A-781]

Coating: Powder Coated

Color Finish: Blue

Color Finish Category: Blues

Handle Type: T-handle

Length: 6 ft

MA Approved: No

Material: Carbon Steel

Product Type: Valve Key

Tool Type: Gate Valve Key with Swivel Socket

Valve Type: Gate Valve

WaterSense Labeled: No